Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cousin Elisa's Cavatelli Maker

  • Mfr # 15500

  • Zoro # G815577305


product price: $50.85
/ea

Key Features

Material
Aluminum/Wood/Plastic
Overall Width (In.)
4.5 in
Color
Tan
Overall Length
9.25 in
Includes
Fante's Cousin Elisa's Cavatelli Maker, recipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15500
Zoro #
G815577305
UPC #
781723155009
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width (In.)
4.5 in
Overall Length
9.25 in

Details

Material
Aluminum/Wood/Plastic
Color
Tan
Includes
Fante's Cousin Elisa's Cavatelli Maker, recipes

Description

Fantes Cousin Elisa's Cavatelli Maker easily forms and cuts authentic homemade cavatelli with the ideal shape and texture in seconds Made from non-stick cast aluminum; Prop 65 compliant; built-in clamp secures to countertops up to 1.365-inches thick Quickly makes authentic cavatelli with deep ridges to pick up and hold delicious sauce; uniform-sized pasta cooks evenly for better-tasting results Roll out pasta dough, cut into strips, and feed into the machine as directed, turn the handle with a steady pace to form and cut the pasta Non-stick for easy cleanup; includes Cavatelli Maker, clamp, complete instructions, and Fante's family recipes; hand wash in warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.