
Cousin Gilda Pizza Scissor
Mfr # 22002
Zoro # G515577322
product price: $5.29
/eaSold in multiples of 4 for $21.16
Key Features
Material
Nylon
Color
Black
Overall Length
10.25 in
Overall Width (In.)
3 in
Includes
Fante's Cousin Gilda Pizza Scissor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22002
Zoro #
G515577322
UPC #
781723220028
Country of Origin
China
Dimensions
Overall Length
10.25 in
Overall Width (In.)
3 in
Details
Material
Nylon
Color
Black
Includes
Fante's Cousin Gilda Pizza Scissor
Description
Fantes Cousin Gilda's Pizza Scissors is the safest and easiest way to cut slices from all types of pizza in just seconds Made from non-scratch nylon; no sharp blade; safer to use and store than metal pizza cutters; measures 10.25 x 3 x 0.50-inches Unique spatula-style tip easily slides under crusts and lifts pizza above the pan for effortless cutting Easily cut deep dish or pan pizza, plain cheese or white pizza, Sicilian or Grandma's style pie, even whole wheat or gluten free crust Easy and safe to use; won't scratch nonstick pans; works left- or right-handed; hand wash in warm, soapy water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.