
Cousin Mauro Marrow Spoon
Mfr # 48022
Zoro # G415577309
product price: $14.99
/eaSold in multiples of 2 for $29.98
Key Features
Overall Length
9.75 in
Color
Silver
Overall Width (In.)
0.75 in
Material
Stainless Steel
Includes
Fante's Cousin Mauro Marrow Spoon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48022
Zoro #
G415577309
UPC #
781723480224
Country of Origin
China
Dimensions
Overall Length
9.75 in
Overall Width (In.)
0.75 in
Details
Color
Silver
Material
Stainless Steel
Includes
Fante's Cousin Mauro Marrow Spoon
Description
Fantes Cousin Mauro's Marrow Spoon with dual ends scoops out marrow from narrow and large bones, for enjoying culinary delicacies like osso buco Made from Japanese 18/8 stainless steel; offset handle helps tackle trickier areas; measures 9.75-inches long x 0.75-inches wide Easily scoop out bone marrow with seasonings and sauces in every bite; thinner scoop reaches into long, narrow bones; wider end for larger beef bones Enjoy decadent marrow from roasted or grilled bones while displaying perfect table etiquette; well balanced for comfortable use Enjoy succulent marrow or collect it for cooking; scoop meat from crab legs and claws; complements any place setting; dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.