Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cousin Mauro Marrow Spoon S/2, 2PK

  • Mfr # 48022/2

  • Zoro # G715577337


product price: $21.99
/pk 2, $11.00/ea

Key Features

Material
Stainless Steel
Overall Width (In.)
0.75 in
Color
Silver
Overall Length
9.75 in
Includes
Fante's Cousin Mauro Marrow Spoon S/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48022/2
Zoro #
G715577337
UPC #
781723048028
Country of Origin
China

Dimensions

Overall Width (In.)
0.75 in
Overall Length
9.75 in

Details

Material
Stainless Steel
Color
Silver
Includes
Fante's Cousin Mauro Marrow Spoon S/2

Description

Fantes Cousin Mauro's Marrow Spoon with dual ends scoops out marrow from narrow and large bones, for enjoying culinary delicacies like osso buco Made from Japanese 18/8 stainless steel; offset handle helps tackle trickier areas; measures 9.75-inches long x 0.75-inches wide; set of 2 Easily scoop out bone marrow with seasonings and sauces in every bite; thinner scoop reaches into long, narrow bones; wider end for larger beef bones Enjoy decadent marrow from roasted or grilled bones while displaying perfect table etiquette; well balanced for comfortable use Enjoy succulent marrow or collect it for cooking; scoop meat from crab legs and claws; complements any place setting; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.