Zoro Homepage

Cousin Patricia's Olive Oil Can

  • Mfr # 22003

  • Zoro # G515577308


product price: $24.15
/ea

Key Features

Color
Silver
Material
18/8 SS/Silicone
Overall Width (In.)
4.75 in
Overall Length
8.75 in
Serving Utensil Capacity
16.9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22003
Zoro #
G515577308
UPC #
781723220332
Country of Origin
China

Dimensions

Overall Width (In.)
4.75 in
Overall Length
8.75 in

Details

Color
Silver
Material
18/8 SS/Silicone
Serving Utensil Capacity
16.9 oz
Includes
Fante's Cousin Patricia's Olive Oil Can

Description

Fantes Cousin Patricia's Olive Oil Can for storing and dispensing olive oil, cooking oil, and vinegars without messy cleanup Made from 18/8 stainless steel and silicone; 500-milliliter capacity; will never rust Beautifully designed to complement any decor; specially vented spout pours without splashing for less mess; looks great on the countertop Store cooking oils by the stove and grill, like extra virgin olive oil, canola, avocado, and grapeseed oil, or balsamic vinegar, cooking wine and more Easy to use; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.