Zoro Homepage

Cousin Rosa 's Pastry Cutter

  • Mfr # 14811

  • Zoro # G915577328


product price: $6.75
/ea
Sold in multiples of 3 for $20.25

Key Features

Overall Width (In.)
2.55 in
Material
Stainless Steel/Beechwood
Color
Silver & Tan
Overall Length
7 in
Includes
Fante's Cousin Rosa 's Double bladed Pastry Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14811
Zoro #
G915577328
UPC #
781723148117
Country of Origin
China

Dimensions

Overall Width (In.)
2.55 in
Overall Length
7 in

Details

Material
Stainless Steel/Beechwood
Color
Silver & Tan
Includes
Fante's Cousin Rosa 's Double bladed Pastry Cutter

Description

Fantes Cousin Rosa's Double Pastry Cutter makes straight or zigzag cuts from pasta, pie and cookie dough for faster, easier food preparation Made in Italy from stainless steel and beechwood; sturdy and durable; comfortable wood handle; measures ??7 x 2.55 x 0.50-inches with 1.5-inch blades Double blades make straight or zigzag cuts; cuts and seals stuffing inside ravioli in a single action Perfect for breadsticks, fettuccine, egg noodles, pizza bites, crispy Italian bow ties, decorative lattice pie crusts Easy to use; keep fingers away from sharp blades; hand wash in warm, soapy water; occasionally apply mineral oil to the handle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.