Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cousin Umberto's Garlic Press

  • Mfr # 43670

  • Zoro # G515577339


product price: $13.69
/ea
Sold in multiples of 2 for $27.38

Key Features

Color
Silver
Overall Length
6.25 in
Overall Width (In.)
1 in
Material
AL / Nylon Cleaning Tool
Includes
Fante's Cousin Umberto's Garlic Press and cleaning tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43670
Zoro #
G515577339
UPC #
781723436702
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.25 in
Overall Width (In.)
1 in

Details

Color
Silver
Material
AL / Nylon Cleaning Tool
Includes
Fante's Cousin Umberto's Garlic Press and cleaning tool

Description

Fantes Cousin Umberto's Garlic Press for crushing garlic easily, with or without peeling garlic skins, and adding depths of flavor to favorite dishes Made from heavyweight aluminum for strength and durability; cleaning tool included Easily crush garlic without transferring strong odors to hands; tackles garlic quickly, with or without the skin removed Simply place garlic clove inside and squeeze handle together; cleaning tool dislodges stubborn food bits for easier cleanup Sturdy, durable, easy to use; cleaning tool included; hand wash in warm, soapy water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.