
Cousins Nico's Cheese Grater
Mfr # 12006
Zoro # G115577319
product price: $36.99
/eaKey Features
Color
Silver
Overall Length
3 in
Overall Width (In.)
5.5 in
Material
430 SS Body & Drums / AL Handle / PP Knob & Pusher / TPE Suction Base
Includes
Fante's Cousins Nico's Cheese Grater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12006
Zoro #
G115577319
UPC #
781723120069
Country of Origin
China
Dimensions
Overall Length
3 in
Overall Width (In.)
5.5 in
Details
Color
Silver
Material
430 SS Body & Drums / AL Handle / PP Knob & Pusher / TPE Suction Base
Includes
Fante's Cousins Nico's Cheese Grater
For Use With
cheese, chocolate, breadcrumbs
Description
Fantes Cousin Nico's Suction-Base Cheese Grater creates fine and coarse grated cheeses, nuts, breadcrumbs, chocolates, and shredded vegetables Made from European-approved stainless steel, BPA-free plastic, aluminum, and TPE; measures 3 x 5.5 x 9-inches Suction base secures the grater to smooth surfaces with a flip of the lever; grating drums install and swap out easily; safety pusher keeps hands safe Insert fine or coarse grating drum, place food in the hopper, and turn the handle to grate or shred; disassembles for easy cleaning Includes 2 grating drums 1 fine, 1 coarse, safety pusher to guide food, instructions and Fante's family recipes; hand wash with warm, soapy water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.