
Donatella's Cannoli Form S/4, 4PK
Mfr # 48017
Zoro # G015577310
product price: $13.49
/pk 4, $3.37/eaSold in multiples of 2 for $26.98
Key Features
Overall Length
5.5 in
Material
Stainless Steel
Overall Width (In.)
1 in
Color
Silver
For Use With
puff pastry, phyllo, cannoli dough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48017
Zoro #
G015577310
UPC #
781723480170
Country of Origin
China
Dimensions
Overall Length
5.5 in
Overall Width (In.)
1 in
Details
Material
Stainless Steel
Color
Silver
For Use With
puff pastry, phyllo, cannoli dough
Includes
Fante's Donatella's Cannoli Form S/4
Description
Fantes Cousin Donatella's Cannoli Forms create authentic, crispy Italian pastry shells for making cannoli at home Made from stainless steel; set of 4; each measures 5.625-inches x 0.875-inches Easily make crispy shells from a favorite cannoli recipe; great for other desserts using puff pastry or phyllo dough, like cream horns or lady locks Roll out pastry dough, cut into circles or strips, wrap them around the cannoli forms, carefully lower into hot oil, and cook according to recipe Dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.