Zoro Homepage

Foldable Clear Pasta Drying Rack

  • Mfr # 12023

  • Zoro # G815577329


product price: $32.99
/ea

Key Features

Overall Width (In.)
17.75 in
Material
Plastic
Color
Clear
Overall Length
18.5 in
Includes
Fante's Foldable Clear Pasta Drying Rack and wand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12023
Zoro #
G815577329
UPC #
781723120236
Country of Origin
China

Dimensions

Overall Width (In.)
17.75 in
Overall Length
18.5 in

Details

Material
Plastic
Color
Clear
Includes
Fante's Foldable Clear Pasta Drying Rack and wand

Description

Fantes Cousin Luigi's Collapsible Pasta Drying Rack dries large batches of noodles at once to keep them from sticking when stored or cooked Made from stainless steel, BPA-free plastic, and rubber; includes collapsible rack with 16 8-inch rods and 1 transfer wand; holds up to 4.5-pounds Each rod supports up to a quarter pound; dry spaghetti, fettuccine, angel hair, linguini, lasagna, pappardelle, lo mein, and other strands of pasta Expands to 18.5 x 17.75 x 12-inches; folds to 16.5 x 10 x 2.5-inches to store; transfer wand maneuvers pasta strands then stores in the central column Rods fan out and stagger to maximize drying space; non-slip feet keep the rack in place during use and protect counters; wipe with a clean cloth

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.