
Foldable Pasta Drying Rack Red
Mfr # 12023RD
Zoro # G515577315
product price: $29.69
/eaKey Features
Overall Width (In.)
17.75 in
Overall Length
18.5 in
Color
Red
Material
Plastic
Includes
Fante's Foldable Pasta Drying Rack Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12023RD
Zoro #
G515577315
UPC #
781723122308
Country of Origin
China
Dimensions
Overall Width (In.)
17.75 in
Overall Length
18.5 in
Details
Color
Red
Material
Plastic
Includes
Fante's Foldable Pasta Drying Rack Red
Description
Fantes Cousin Luigi's Collapsible Pasta Drying Rack dries large batches of noodles at once to keep them from sticking when stored or cooked Made from stainless steel, BPA-free plastic, and rubber; includes collapsible rack with 16 8-inch rods and 1 transfer wand; holds up to 4.5-pounds Each rod supports up to a quarter pound; dry spaghetti, fettuccine, angel hair, linguini, lasagna, pappardelle, lo mein, and other strands of pasta Expands to 18.5 x 17.75 x 12-inches; folds to 16.5 x 10 x 2.5-inches to store; transfer wand maneuvers pasta strands then stores in the central column Rods fan out and stagger to maximize drying space; non-slip feet keep the rack in place during use and protect counters; wipe with a clean cloth
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.