Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gnocchi Board S/2, 2PK

  • Mfr # 14809/2

  • Zoro # G715577320


product price: $17.75
/pk 2, $8.88/ea
Sold in multiples of 2 for $35.50

Key Features

Overall Length
11 in
Color
Tan
Overall Width (In.)
8 in
Material
Wood
Includes
Fante's Gnocchi Board S/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14809/2
Zoro #
G715577320
UPC #
781723480927
Country of Origin
Italy

Dimensions

Overall Length
11 in
Overall Width (In.)
8 in

Details

Color
Tan
Material
Wood
Includes
Fante's Gnocchi Board S/2

Description

Fantes Cousin Liana's Gnocchi Board shapes and adds texture for a light, plump Italian gnocchi dumpling-like pasta that holds more delicious sauce Made in Italy from natural beechwood; set of 2; each measures 8.125 x 2.5 x 0.625-inches Ridges easily form a perfect gnocchi shape and add texture without flattening delicate dough, like using a fork can Handle helps steady the board at the perfect angle during use; also works great for making homemade cavatelli Easy to use; wipe clean with a dry cloth or brush

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.