Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grandma Luisa 's Jumbo Ravioli

  • Mfr # 43806

  • Zoro # G815577343


product price: $28.35
/ea

Key Features

Overall Width (In.)
5 in
Material
Aluminum/Plastic
Overall Length
12.25 in
Color
Off White & Silver
Includes
Fante's Grandma Luisa 's Jumbo Ravioli
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43806
Zoro #
G815577343
UPC #
781723438065
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width (In.)
5 in
Overall Length
12.25 in

Details

Material
Aluminum/Plastic
Color
Off White & Silver
Includes
Fante's Grandma Luisa 's Jumbo Ravioli
Shape
Rectangular

Description

Fantes Grandma Luisa's Jumbo Ravioli Maker easily forms, fills, seals, and cuts authentic 2.5-inch homemade ravioli with fluted edges, 10 at a time Made from aluminum and food-safe BPA-free plastic; easy to use and store; measures 12.25 x 5 x 0.75-inches Quickly make 10 jumbo 2.5-inch square ravioli with classic fluted edges; uniform-sized pasta cooks evenly for better-tasting results Roll out pasta dough and drape over the base, form wells and spoon in ravioli filling, drape a second sheet of dough, seal and cut with a rolling pin Includes instructions and Fante's family recipes; hand wash in warm, soapy water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.