Zoro Homepage

Green Olive Oil Bottle 17oz

  • Mfr # 22152

  • Zoro # G815577312


product price: $8.69
/ea
Sold in multiples of 3 for $26.07

Key Features

Material
18/8 Stainless Steel, Glass, Plastic
Overall Width (In.)
2.28 in
Serving Utensil Capacity
17 oz
Overall Length
10.5 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22152
Zoro #
G815577312
UPC #
781723221520
Country of Origin
China

Dimensions

Overall Width (In.)
2.28 in
Overall Length
10.5 in

Details

Material
18/8 Stainless Steel, Glass, Plastic
Serving Utensil Capacity
17 oz
Color
Green
Includes
Fante's Green Olive Oil Bottle

Description

Fantes Cousin Matteo's Glass Olive Oil Bottle filters out sunlight and protects against exposure to oxygen and heat for prolonged freshness Made with heavyweight green glass, 18/8 stainless steel, and plastic; measures 10.5 x 2.28 x 2-inches; holds 17-ounces 500-milliliters Lid flips opens when bottle tilts; vented stopper pourer for a drip-free perfect pour; keeps counters and tables mess free for easy entertaining Ideal for pouring and storing olive oil or cooking oils, vinegars, dressings, and more; displays nicely on counters, tables, and buffets All parts are dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.