
Mamma Maria 's Mezzaluna
Mfr # 14812
Zoro # G915577335
product price: $16.85
/eaKey Features
Material
Stainless Steel/Wood
Color
Silver & Tan
Overall Width (In.)
1.37 in
Overall Length
9.85 in
Includes
Fante's Mamma Maria 's Mezzaluna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14812
Zoro #
G915577335
UPC #
781723148124
Country of Origin
Italy
Dimensions
Overall Width (In.)
1.37 in
Overall Length
9.85 in
Details
Material
Stainless Steel/Wood
Color
Silver & Tan
Includes
Fante's Mamma Maria 's Mezzaluna
Description
Fantes Mamma Maria's Mezzaluna Rocking Chopper for quickly chopping and mincing foods for easier food preparation Made in Italy from stainless steel with beechwood handles; blade measures 9.5-inches; sturdy and durable; comfortable ergonomic design Simply rock blade side-to-side to chop tender items and use an up-and-down motion to chop denser foods; continue until desired texture is achieved Great for chopping garlic, herbs, fruit, vegetables, leafy greens, cutting pizza, block chocolate; always use a cutting board to protect countertops Easy to use; keep fingers away from sharp blades; hand wash in warm, soapy water; occasionally apply mineral oil to the handles
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.