Zoro Homepage

Mini Cannoli Form S/8, 8PK

  • Mfr # 48016/2

  • Zoro # G215577325


product price: $14.39
/pk 8, $1.80/ea
Sold in multiples of 2 for $28.78

Key Features

Color
Silver
Material
Stainless Steel
Overall Width (In.)
0.5 in
Overall Length
3.5 in
Shape
Tubular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48016/2
Zoro #
G215577325
UPC #
781723481627
Country of Origin
China

Dimensions

Overall Width (In.)
0.5 in
Overall Length
3.5 in

Details

Color
Silver
Material
Stainless Steel
Shape
Tubular
Includes
Fante's Mini Cannoli Form S/8
For Use With
puff pastry, phyllo, cannoli dough

Description

Fantes Cousin Donatella's Mini Cannoli Forms creates authentic, crispy Italian pastry shells for making cannoli at home Made from stainless steel; set of 8; each measures 3.5-inches x 0.625-inches Easily make crispy shells from a favorite cannoli recipe; great for other desserts using puff pastry or phyllo dough, like cream horns or lady locks Roll out pastry dough, cut into circles or strips, wrap them around the cannoli forms, carefully lower into hot oil, and cook according to recipe Dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.