
Nana Anna Cookie Press
Mfr # 12007
Zoro # G915577304
product price: $31.55
/eaKey Features
Material
AL / SS /polypropylene
Overall Width (In.)
3.25 in
Color
Silver
Overall Length
9.5 in
Includes
Fante's Nana Anna Cookie Press
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12007
Zoro #
G915577304
UPC #
781723120076
Country of Origin
China
Dimensions
Overall Width (In.)
3.25 in
Overall Length
9.5 in
Details
Material
AL / SS /polypropylene
Color
Silver
Includes
Fante's Nana Anna Cookie Press
Description
Fantes Nana Anna's Cookie Press extrudes firm dough into many creative shapes for authentic Italian cookies, cheese straws, and more 5 traditional shapes slide into place for easy cookies and other treats; easier than using cookie cutters; no more rolling dough or sticky mess Easy to load and use; simply unscrew top cover to open and fill with dough, slide plate to the desired shape, and turn handle Each turn of the handle advances the dough effortlessly with a firm, gentle pressure for consistent cookie results, every time Disassembles for easy cleaning; hand wash in warm, soapy water and dry thoroughly; includes complete instructions and Fante's family recipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.