Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pasta Spoon 10in S/2, 2PK

  • Mfr # 22054/2

  • Zoro # G015577327


product price: $21.79
/pk 2, $10.90/ea

Key Features

Overall Length
10 in
Color
Silver
Material
18/8 Stainless Steel
Overall Width (In.)
2.75 in
Includes
Fante's Pasta Spoon 10" S/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22054/2
Zoro #
G015577327
UPC #
781723022547
Country of Origin
China

Dimensions

Overall Length
10 in
Overall Width (In.)
2.75 in

Details

Color
Silver
Material
18/8 Stainless Steel
Includes
Fante's Pasta Spoon 10" S/2

Description

Fantes Mama Mariella's Pasta Serving Spoon scoops and serves generous amounts of pasta and sauce Made from 18/8 stainless steel; complements any decor; set of 2; each measures 10 x 2.75-inches Shallow bowl serves ravioli, gnocchi, tortellini, penne, ziti, agnolotti, and other delicate pastas without breaking them apart Flat back spreads sauces for layering lasagna and making pizza Short handle allows precise control over portions for serving everyday meals and entertaining on special occasions; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.