Zoro Homepage

Supreme Black Pasta Machine

  • Mfr # 12016

  • Zoro # G915577311


product price: $67.15
/ea

Key Features

Color
Black & Silver
Overall Length
8.58 in
Material
Stainless Steel
Overall Width (In.)
8.19 in
Includes
Fante's Supreme Black Pasta Machine, clamp, handle, recipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12016
Zoro #
G915577311
UPC #
781723120168
Country of Origin
China

Dimensions

Overall Length
8.58 in
Overall Width (In.)
8.19 in

Details

Color
Black & Silver
Material
Stainless Steel
Includes
Fante's Supreme Black Pasta Machine, clamp, handle, recipes

Description

Fantes Uncle Mario's Supreme Suction-Base Pasta Machine with Double Pasta Cutter rolls uniform pasta sheets and cuts spaghetti or fettuccine noodles Made from European-grade food-safe materials; includes pasta machine, double pasta cutter attachment, clamp, handle, instructions, and Fante's recipes Adjusts for 9 dough thicknesses 0.5 to 3-millimeter; rolls dough sheets for ravioli or hand-cut pasta or cuts spaghetti and fettuccine noodles Heavy-duty for making large volumes of pasta; flip-lever secures suction base to smooth surfaces; extra-wide clamp secures to 1 to 2.375-inch surfaces Works with Angel Hair Wavy Lasagna Attachment No. 12001 and Ravioli Attachment No. 12018, both sold separately; brush clean after use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.