
Supreme Black Ravioli Attachment
Mfr # 12018
Zoro # G115577326
product price: $38.99
/eaKey Features
Overall Length
7.25 in
Color
Off White & Silver
Material
Stainless Steel
Overall Width (In.)
4 in
Includes
Fante's Supreme Black Ravioli Attachment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12018
Zoro #
G115577326
UPC #
781723120182
Country of Origin
China
Dimensions
Overall Length
7.25 in
Overall Width (In.)
4 in
Details
Color
Off White & Silver
Material
Stainless Steel
Includes
Fante's Supreme Black Ravioli Attachment
Description
Fantes Uncle Mario's Ravioli Pasta Attachment forms, seals, and cuts 1-inch homemade square ravioli that cook evenly Made from European-grade food-safe materials Works with Fantes Uncle Mario's Supreme Suction-Base Pasta Machine #12016 sold separately Attaches easily for perfectly stuffed pasta and ravioli Brushes clean after each use
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.