Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Uncle Attilio's Sausage Maker

  • Mfr # 12009

  • Zoro # G915577298


product price: $33.29
/ea

Key Features

Color
Silver
Material
AL / PP / TPE
Overall Width (In.)
4 in
Overall Length
16.5 in
Includes
Fante's Uncle Attilio's Sausage Maker, 3 nozzles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12009
Zoro #
G915577298
UPC #
781723120090
Country of Origin
China

Dimensions

Overall Width (In.)
4 in
Overall Length
16.5 in

Details

Color
Silver
Material
AL / PP / TPE
Includes
Fante's Uncle Attilio's Sausage Maker, 3 nozzles

Description

Fantes Uncle Attilio's Sausage Maker for easily creating homemade sausage recipes and controlling fat levels and content quality for tastier results Made from aluminum and plastic; suction base secures to any nonporous surface; measures 16.5 x 4 x 8-inches; holds up to 2.2 pounds Create thin, regular and plump links with 3 nozzle sizes 15, 19, and 22-millimeter diameter; customize flavor and meat combinations Fill canister with sausage meat, slide casing onto the nozzle and turn handle to fill; guide casing by hand to prevent breakage; tie at desired length Suction base and crank handle for easy use; includes instructions and Fantes family recipe; disassembles for cleaning; hand wash in warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.