Zoro Homepage

Uncle Cristian's Garlic Slicer/Grater

  • Mfr # 45845

  • Zoro # G115577296


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Color
Silver
Overall Width (In.)
2.25 in
Material
18/0 SS / PP
Overall Length
8.75 in
Includes
Fante's Uncle Cristian's Garlic Slicer/Grater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45845
Zoro #
G115577296
UPC #
781723045843
Country of Origin
China

Dimensions

Overall Width (In.)
2.25 in
Overall Length
8.75 in

Details

Color
Silver
Material
18/0 SS / PP
Includes
Fante's Uncle Cristian's Garlic Slicer/Grater

Description

Fantes Uncle Cristian's Garlic Slicer Grater easily creates paper-thin garlic slices or grates it into a fine paste Made from stainless steel; removable sliding pusher plate protect fingers; handle allows a perfect angle for quick and easy food preparation Easily slice or grate garlic into paper-thin slivers or a fine paste; add depths of flavor to favorite dishes quickly without the fuss and mess Simply place peeled garlic inside the hopper and slide it along the blades or grater; pusher plate keeps hands safe and odor free Sturdy, durable, easy to use; dislodge stubborn food bits with a gentle brush; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.