Zoro Homepage

Uncle Giuseppe Meat Tenderizer

  • Mfr # 42151

  • Zoro # G115577340


product price: $28.79
/ea

Key Features

Material
Stainless Steel
Features
2 lbs
Color
Silver
Overall Length
3.25 in
Overall Width (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42151
Zoro #
G115577340
UPC #
781723421517
Country of Origin
China

Dimensions

Overall Length
3.25 in
Overall Width (In.)
5 in

Details

Material
Stainless Steel
Features
2 lbs
Color
Silver
Includes
Fante's Uncle Giuseppe Meat Tenderizer
For Use With
cutlets

Description

Fantes Uncle Giuseppe's Meat Pounder quickly and easily flattens tender meat into thin cutlets Made from stainless steel; weighs nearly 2-pounds 843.6-grams with 3.25-inch pounding surface; won't transfer flavors or odors Trim off excess fat and chill meat, firmly strike with flat surface against the meat; work thicker areas more and thinner areas less; work both sides Chilled meats work best; always work on cutting boards to protect countertops; cover meat with plastic wrap to prevent it from sticking to the Pounder Dishwasher safe for easy cleanup; always dry thoroughly before storing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.