
Uncle Nick's Ravioli Attachment
Mfr # 12002
Zoro # G215577301
product price: $23.15
/eaKey Features
Material
Chrome Plated Steel
Color
Silver
Overall Width (In.)
4.25 in
Overall Length
6.5 in
Includes
Fante's Uncle Nick's Ravioli Attachment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12002
Zoro #
G215577301
UPC #
781723120021
Country of Origin
China
Dimensions
Overall Width (In.)
4.25 in
Overall Length
6.5 in
Details
Material
Chrome Plated Steel
Color
Silver
Includes
Fante's Uncle Nick's Ravioli Attachment
Description
Fantes Uncle Nick's Ravioli Attachment forms, seals, and cuts 1.75-inch homemade square ravioli with consistent results in as little as 20 minutes Made from European-grade stainless steel, chrome-plated steel, and plastic Works with Fantes Great Aunt Gina's Pasta Machine #12000 sold separately Attaches easily for perfectly stuffed pasta and ravioli Easy to use; brush clean after each use
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.