Zoro Homepage

Waiter's Corkscrew

  • Mfr # 339

  • Zoro # G315577317


product price: $11.59
/ea
Sold in multiples of 2 for $23.18

Key Features

Length
4.5 in
Width
1 in
For Use With
Wine Bottles
Color
Silver
Material
Nickel-Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
339
Zoro #
G315577317
UPC #
84806026426
Country of Origin
Italy

Dimensions

Length
4.5 in
Width
1 in

Details

For Use With
Wine Bottles
Color
Silver
Material
Nickel-Plated Steel
Includes
Fante's Waiter's Corkscrew

Description

Fantes Uncle Roberto's Classic Waiter's Corkscrew easily removes corks from wine bottles, and most cork-stoppered bottles, including champagne Made from nickel-plated steel; all parts are hinged to fold and store inside the handle Slim profile fits comfortably in a pocket or stores easily in the kitchen gadget drawer Made in Italy by Ghidini, Europe's premier corkscrew manufacturer Wipe with a clean, damp cloth

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.