Servo Amplifier, Alpha Series, 283-325VAC
- Mfr # A06B-6079-H207
- Zoro # G123561843
product price:Â
$
1,626.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A06B-6079-H207
- Zoro #
- G123561843
- UPC #
- -
- Country of Origin
- Japan
Description
This is a FANUC Alpha Series 2-axis servo amplifier module (SVM2-40/80) used in CNC machines for precise dual-axis motor control. It provides stable current output, high reliability, and is designed for industrial automation and motion control applications. Specifications: - Model: A06B-6079-H207 - Type: Servo Amplifier Module - Series: FANUC Alpha Series - Function: 2-axis servo motor control - Module Type: SVM2-40/80 - Input Voltage: 283-325 V AC - Output Voltage: 230 V AC - Rated Output Current: L-axis 12.5 A / N-axis 18.7 A - Rated Power: -8.5 kW - Control Axes: 2-axis (dual channel) - Feedback System: Encoder-based closed loop control - Interface: FANUC CNC controller compatible - Cooling Method: Forced air cooling - Mounting Type: Cabinet / panel mount - Protection: Overcurrent, overheating, fault detection - Application: CNC machines, robotics, automation systems - Operating Environment: Industrial use
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.