Shop FANUC
Create Account
Servo Amplifier, Alpha Series, 283-325VAC
- Mfr # A06B-6096-H204
- Zoro # G723561595
product price:Â
$
2,441.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A06B-6096-H204
- Zoro #
- G723561595
- UPC #
- -
- Country of Origin
- Japan
Description
This is a FANUC Alpha Series 2-axis servo amplifier module (SVM2-12/40) used in CNC machines for precise motor control. It provides stable dual-axis drive performance and is designed for high-reliability industrial automation applications. Specifications: -Model: A06B-6096-H204 -Type: Servo Amplifier Module -Series: FANUC Alpha Series -Function: 2-axis servo motor control -Output Rating: SVM2-12/40 (12A class module) -Input Voltage: 283-325 V AC -Output Voltage: 230 V AC -Rated Output Current: L-axis -3.0 A, M-axis -12.5 A -Control Axes: 2-axis (dual channel) -Interface: FANUC CNC controller compatible -Feedback System: Encoder-based closed loop control -Cooling Method: Forced air cooling -Mounting Type: Cabinet / panel mount -Protection: Overcurrent, overheating, fault detection -Application: CNC machines, robotics, automation systems -Duty Type: Continuous industrial operation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.