Shop FANUC
Create Account
Servo Amplifier, Alpha Series, 283-339VAC
- Mfr # A06B-0128-B5750008
- Zoro # G023561929
product price:Â
$
2,026.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A06B-0128-B5750008
- Zoro #
- G023561929
- UPC #
- -
- Country of Origin
- Japan
Description
This is a FANUC Alpha Series 2-axis servo amplifier module (SVM2-40/80 class) used in CNC machines for precise dual-axis motor control. It delivers stable current output, high reliability, and is designed for industrial automation and motion control applications. Specifications: -Model: A06B-0128-B5750008 -Type: Servo Amplifier Module -Series: FANUC Alpha Series -Function: 2-axis servo motor control -Module Type: SVM2-40/80 -Input Voltage: 283-339 V AC -Output Voltage: 230 V AC -Rated Output Current: L-axis 12.5 A / N-axis 18.7 A -Rated Power: -8.5 kW -Control Axes: 2-axis (dual channel) -Interface: FANUC CNC controller compatible -Feedback System: Encoder-based closed loop control -Cooling Method: Forced air cooling -Mounting Type: Cabinet / panel mount -Protection: Overcurrent, overheating, fault diagnostics -Application: CNC machines, robotics, industrial automation -Weight: -6.7 kg -Country of Origin: Japan
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.