Pushbutton, 22 mm, round, plastic, blue, pushbutton, flat, momentary
- Mfr # 3SU1100-0AB50-3FA0
- Zoro # G515876968
product price:Â
$
22.75
/ea
Sold in multiples of 17 for
$386.75
Key Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SU1100-0AB50-3FA0
- Zoro #
- G515876968
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Panel Cutout Diameter
- 22 mm
Details
- Item
- Push Button Switch
- Push Button Style
- Flush
- Action
- Momentary
- Operator Illumination
- Non-Illuminated
- Head Color
- Blue
- Head Material
- Plastic
- Terminal Connection
- Spring Clamp
- Standards
- CCC, CE, UK CA, cULus, EAC
Description
Pushbutton, 22 mm, round, plastic, blue, pushbutton, flat, momentary contact type, with holder 1 NO+1 NC, spring-type terminal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.