Servo Drive
- Mfr # A660-2005-T506
- Zoro # G023561868
product price:Â
$
183.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A660-2005-T506
- Zoro #
- G023561868
- UPC #
- -
- Country of Origin
- Japan
Description
This is a Fanuc-compatible servo motor encoder feedback cable designed for industrial CNC and automation systems. It ensures reliable signal transmission between the encoder and controller for precise motion control in servo applications. Specifications: -Model: A660-2005-T506 -Type: Encoder feedback cable -Application: Servo motor signal transmission (Fanuc systems) -Cable Length: Typically 1 m - 30 m (variant dependent) -Construction: Shielded industrial-grade cable -Shielding: EMI/RFI protected for noise reduction -Connector Type: Circular to rectangular industrial connectors -Function: Encoder feedback signal transmission -Compatibility: Fanuc servo motors and CNC controllers -Operating Environment: Industrial (oil, vibration, mechanical stress resistant) -Installation Type: Plug-and-play connector system -Durability: High-flex / drag-chain suitable (variant dependent) -Temperature Range: Industrial grade (typically -20 deg C to +80 deg C)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.