Shop FANVIL
Create Account
Fanvil SIP Indoor Unit
- Mfr # I55A
- Zoro # G223514848
product price:Â
$
236.99
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
- I55A
- Zoro #
- G223514848
- UPC #
- -
- Country of Origin
- Unknown
Description
Fanvil SIP Indoor Unit 2 SIP lines Android 9.0 system 7'' color touch screen 5 physical buttons HD audio, built-in 2W speaker, AEC Video Codec: H.264, 1080P Built-in BT5.0 and 2.4GHz/5G Wi-Fi 8 alarm inputs and 1 RS485 Interface wall mounted and desktop installation PSU not included. If needed: 12V/1A