Shop ALPHA DIGITAL
See all product information
Create Account
iPhone 17 AIR Case w/ Magnetic Ring Stand- Full Protection, Soft Flex -360 shockproof
- Mfr # IP17A-CLEAR
- Zoro # G323933952
product price:
$
24.99
/ea
Key Features
Color
Clear
Material
Plastic, Metal
Length
6.15 in
Width
2.94 in
Height
0.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IP17A-CLEAR
- Zoro #
- G323933952
- UPC #
- 884945009263
- Country of Origin
- China
- Color
- Clear
- Material
- Plastic, Metal
- Item
- Phone Case
- For Use With
- iPhone 17 Air
Dimensions
- Length
- 6.15 in
- Width
- 2.94 in
- Height
- 0.22 in
Description
More than a stand, this case for iPhone 17 Air with kickstand works as a stable support, a ring holder, and a magnetic partner all in one. Open it for hands-free viewing and a secure grip, close it and it becomes a seamless magnetic case compatible with most magnetic accessories. Made of durable zinc alloy, the stand ensures reliable daily use and reliable wireless charging without removing the case. Elevate your iPhone 17 Air experience with this innovative case that flawlessly blends rugged protection with a minimalist aesthetic. A 360 degrees rotatable zinc alloy ring stand ensuring a seamless MagSafe charging. When closed, it lies flush with the case providing pocket friendly carrying without the bulk. This versatile stand utilizes non-inductive bearing technology to provide stable viewing at any angle up to 120 degrees, while the dual-layer shockproof construction and raised edges safeguard your screen and camera from every impact. The nano antioxidant layer provides resistance from stains, sweat and keeps the original color with anti-yellowing TPU that showcases your device’s original beauty. The case is finished with an ergonomic matte grip and upgraded magnets for a powerful, wobble-free connection to all your favorite accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.