
Biodegradable Burlap Bags, PK25
Mfr # 23X40 10 OZ BURLAP
Zoro # G502697323
product price: $100.99
/pk 25, $4.04/ea
Free Shipping & Returns
Key Features
Bag Material
Burlap
Width
25
Length
24.5
Color
Tan
Material
Burlap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23X40 10 OZ BURLAP
Zoro #
G502697323
UPC #
-
Country of Origin
Unknown
Dimensions
Width
25
Length
24.5
Outside Diameter
18.2
Height
4.4
Details
Bag Material
Burlap
Color
Tan
Material
Burlap
Description
These 40"L x 23"W burlap bags can be used to store just about anything. Bags are made of 100% jute plant burlap so they’re biodegradable, recyclable and contain no foreign matter. Use them to store mechanical parts, feed, seed and a variety of edible products. 10 oz. fabric weight. Pkg. of 25.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.