Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotton Bags withDrawstring, PK100

  • Mfr # 12X16 COTTON DRW BAG

  • Zoro # G002697359


product price: $105.99
/pk 100, $1.06/ea
Free Shipping & Returns

Key Features

Bag Material
Cotton
Width
17.6
Length
13.4
Color
Natural
Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12X16 COTTON DRW BAG
Zoro #
G002697359
UPC #
-
Country of Origin
Unknown

Dimensions

Width
17.6
Length
13.4
Outside Diameter
7.7
Height
4

Details

Bag Material
Cotton
Color
Natural
Material
Cotton

Description

These lightweight, breathable, cotton bags are ideal for soil samples, parts storage and more. These Cotton bags feature a drawstring for quick and easy closure. Bags measure 16"L x 12"W. Pkg. of 100.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.