Zoro Homepage

Extra-Large Poly Sand Bag, PK25

  • Mfr # 18X30SANDBAG WHI

  • Zoro # G102697433


product price: $37.19
/pk 25, $1.49/ea

Key Features

Bag Material
Polypropylene
Width
17.4
Length
19.1
Material
Polypropylene
Height
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18X30SANDBAG WHI
Zoro #
G102697433
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
17.4
Length
19.1
Height
1.3
Outside Diameter
1.55

Details

Bag Material
Polypropylene
Material
Polypropylene

Description

These extra-large 18"W x 30"L woven poly bags hold up to 50 lbs. of sand, making them great for temporary barricades or water protection. Pkg. of 25.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.