Zoro Homepage

Large Poly Sand Bag, PK25

  • Mfr # 14X26SANDBAG TAN

  • Zoro # G502697491


product price: $30.39
/pk 25, $1.22/ea

Key Features

Bag Material
Polypropylene
Width
15.3
Length
16.6
Material
Polypropylene
Height
0.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14X26SANDBAG TAN
Zoro #
G502697491
UPC #
-
Country of Origin
Unknown

Dimensions

Width
15.3
Length
16.6
Height
0.6
Outside Diameter
2.8

Details

Bag Material
Polypropylene
Material
Polypropylene

Description

These large 14"W x 26"L woven poly bags hold up to 50 lbs. of sand, making them great for temporary barricades or water protection. Pkg. of 25.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.