Zoro Homepage

Large Poly Sand Bag, PK25

  • Mfr # 14X26SANDBAG YEL

  • Zoro # G202697432


product price: $31.99
/pk 25, $1.28/ea

Key Features

Bag Material
Polypropylene
Width
15
Length
19
Material
Polypropylene
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14X26SANDBAG YEL
Zoro #
G202697432
UPC #
-
Country of Origin
Unknown

Dimensions

Width
15
Length
19
Height
3
Outside Diameter
1.65

Details

Bag Material
Polypropylene
Material
Polypropylene

Description

These large 14"W x 26"L woven poly bags hold up to 50 lbs. of sand, making them great for temporary barricades or water protection. Pkg. of 25.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.