Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Sand Bags, PK25

  • Mfr # 14X24 TIE YEL POLY WVN

  • Zoro # G902697435


product price: $30.99
/pk 25, $1.24/ea

Key Features

Bag Material
Polypropylene
Width
13.2
Length
14.7
Color
Yellow
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14X24 TIE YEL POLY WVN
Zoro #
G902697435
UPC #
-
Country of Origin
Unknown

Dimensions

Width
13.2
Length
14.7
Height
1.3
Outside Diameter
2.4

Details

Bag Material
Polypropylene
Color
Yellow
Material
Polypropylene

Description

These 14"W x 24"L woven plastic bags are one of the most cost effective forms of packaging available today and feature a tie for secure closure. Yellow color. Pkg. of 25 bags.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.