
Poly Sand Bags, PK25
Mfr # 17X27 TIE POLY WVN
Zoro # G802697467
product price: $31.19
/pk 25, $1.25/eaKey Features
Bag Material
Polypropylene
Width
15.6
Length
18.6
Color
White
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17X27 TIE POLY WVN
Zoro #
G802697467
UPC #
-
Country of Origin
Indonesia
Dimensions
Width
15.6
Length
18.6
Outside Diameter
2.65
Height
1.3
Details
Bag Material
Polypropylene
Color
White
Material
Polypropylene
Description
These 17"W x 27"L woven plastic bags are one of the most cost effective forms of packaging available today and feature a tie for secure closure. White color. Pkg. of 25 bags.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.