Woven Plastic Bags, PK25

  • Mfr # 24X40 WVN PLSC BAG

  • Zoro # G305443622


product price: $34.19
/pk 25, $1.37/ea

Key Features

Width
10.8
Length
24.6
Color
White
Material
Polypropylene
Core Dia.
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24X40 WVN PLSC BAG
Zoro #
G305443622
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
10.8
Length
24.6
Core Dia.
1.75
Height
2

Details

Color
White
Material
Polypropylene

Description

This durable, woven polypropylene bag is ideal for bagging feed, seed, oats, bran, mill run feed, cracked corn, sand and export. The 24"W x 40"L open-top bag is tough enough to resist oil, tears and punctures. It's one of the most cost-effective forms of packaging available. White color. Pkg. of 25.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.