Zoro Homepage

Woven Plastic Bags, PK25

  • Mfr # 32X45WVM PLSC BAG

  • Zoro # G102697624


product price: $64.69
/pk 25, $2.59/ea

Key Features

Width
32.5
Color
White
Material
Polypropylene
Height
3.5
Core Dia.
4.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32X45WVM PLSC BAG
Zoro #
G102697624
UPC #
-
Country of Origin
Unknown

Dimensions

Width
32.5
Length
13.5
Height
3.5
Core Dia.
4.4

Details

Color
White
Material
Polypropylene

Description

This durable, woven polypropylene bag is ideal for bagging feed, seed, oats, bran, mill run feed, cracked corn, sand and export. The 32"W x 45"L open-top bag is tough enough to resist oil, tears and punctures. It's one of the most cost-effective forms of packaging available. White color. Pkg. of 25.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.