Pizza Cutter, Stainless Steel Blade, Comfort Grip Handle, Black Handle, Dishwasher Safe: Yes
- Mfr # 5211651
- Zoro # G923562552
product price:Â
$
13.75
/ea
Sold in multiples of 3 for
$41.25
Key Features
Overall Length
7-1/2 in
Handle Color
Black
Dishwasher Safe
Yes
Handle Material
Plastic
Handle Design
Comfort Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5211651
- Zoro #
- G923562552
- UPC #
- 024131379491
- Country of Origin
- China
- Handle Color
- Black
- Dishwasher Safe
- Yes
- Handle Material
- Plastic
- Handle Design
- Comfort Grip
- Blade Material
- Stainless Steel
Dimensions
- Overall Length
- 7-1/2 in
Description
Farberware Pizza Cutter, Stainless Steel Blade, Comfort Grip Handle, Handle Color: Black, Plastic Handle, Dimensions: 7-1/2 in L, Dishwasher Safe: Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.