This item is Discontinued.

Faria Beede Instruments 13802 80 PSI 2 in. Chesapeake Series Oil Pressure White 3003.3547

13802 80 PSI 2 in. Chesapeake Series Oil Pressure White (Discontinued)

  • Mfr # 3003.3547
  • Zoro # G916319606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3003.3547
Zoro #
G916319606
UPC #
-
Country of Origin
China

Description

Perimeter lighted white dial with stylish blue and black graphics. Polished stainless steel bezel. Contoured black pointer and domed glass lens. Measurements in standard and metric units with icons. Specifications Color: White Size: 2 in. Dimension: 4.75in H x 4.5in W x 3.75in L Weight: 0.26 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.