Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Hourmeter (Digital) 10,000 Hours 12-32VDC Dress White - Retai

  • Mfr # 13130

  • Zoro # G4616158


product price: $63.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13130
Zoro #
G4616158
UPC #
759266131309
Country of Origin
United States

Description

2" Hourmeter (Digital) 10,000 Hours 12-32VDC Dress White - Retail Package Hole Size: 2" Perimeter-lighted black dial with bold white graphics, black aluminum SAE style bezel, contoured white pointer and flat glass lens. Electronic tachometers work by counting pulses generated by the ignition system, alternator, tach signal generator or magnetic pickup sender. The tach is hooked up to +12vDC, Ground and one of the signal sources listed above. By selecting the right tach and setting the switch on the back to the correct position you let the tachometer know how many pulses are sent per each engine revolution. Features: Wide range of scales Available for gas or diesel engines Multiple signal sources Anti-scratch glass lens Color: Dress White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.