
4" Tachometer (4000 RPM) J1939 Compatible w/o Pressure Port - Eu (Discontinued)
- Mfr # MGT059
- Zoro # G4639197
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGT059
Zoro #
G4639197
UPC #
-
Country of Origin
United States
Description
4" Tachometer (4000 RPM) J1939 Compatible without Pressure Port - Euro Black with Stainless Steel Bezel Hole Size: 4" gauge (3.375" [85mm] mounting hole) Perimeter-lighted black dial with bold white graphics, black aluminum SAE style bezel, contoured white pointer and flat glass lens. Electronic tachometers work by counting pulses generated by the ingition system, alternator, tach signal generator or magnetic pickup sender. The tach is hooked up to +12vDC, Ground and one of hte signal sources listed above. By selecting the right tach and setting the switch on the back to the correct postion you let the tachometer know how many pulses are sent per each engine revolution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.