
4" Tachometer w/Hourmeter (4000 RPM) (Diesel) Mech. Takeoff & Va
Mfr # 33834
Zoro # G4673716
product price: $267.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33834
Zoro #
G4673716
UPC #
759266338340
Country of Origin
United States
Description
4" Tachometer with Hourmeter (4000 RPM) (Diesel) Mech. Takeoff & Var. Ratio Alt Hole Size: 4" Perimeter-lighted black dial with bold white graphics, black aluminum SAE style bezel, contoured white pointer and flat glass lens. Electronic tachometers work by counting pulses generated by the ingition system, alternator, tach signal generator or magnetic pickup sender. The tach is hooked up to +12vDC, Ground and one of hte signal sources listed above. By selecting the right tach and setting the switch on the back to the correct postion you let the tachometer know how many pulses are sent per each engine revolution. Features: Wide range of scales Available for gas or diesel engines Multiple signal sources Anti-scratch glass lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.