Chesapeake Black SS 2" Oil Pressure Gauge - 80 PSI

  • Mfr # 13702

  • Zoro # G4672395


product price: $44.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13702
Zoro #
G4672395
UPC #
759266137028
Country of Origin
United States

Description

Chesapeake Black SS 2" Oil Pressure Gauge - 80 PSI 2" - Hole size: 2.0625" (53mm) A pressure gauge operates by sending a low amperage current through the gauges's meter to ground via a sending unit with variable resistance. The resistance of the sending units increase or decrease with the changes in pressure, temperature, etc... As the sender's resistance varies, the amount of current allowed to flow through it to ground changes and the meter deflects, showing the change in pressure. Benefits: Anti-scratch glass lens Plastic Cases for corrosion resistance and long life 12 VDC negative ground Can be adapted for 24 VDC systems Available in standard or Metric values

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.