Zoro Homepage

Chesapeake White SS 2" Water Temperature Gauge (100-250 F)

  • Mfr # 13804

  • Zoro # G4660732


product price: $45.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13804
Zoro #
G4660732
UPC #
759266138049
Country of Origin
United States

Description

Chesapeake White SS 2" Water Temperature Gauge (100-250 F) 2" - Hole Size: 2.0625" (53mm) A temperature gauge operates by sending a low amperage current through the gauges's meter to ground via a sending unit with variable resistance. The resistance of the sending units increase or decrease with the changes in pressure, temperature, etc... As the sender's resistance varies, the amount of current allowed to flow through it to ground changes and the meter deflects, showing the temperature. Available for MG systems, J1939 CAN Bus or J1939 Stand-Alone systems and mechanical types. Benefits: Standard (100-250 F) Metric (40-120 C) Dual Scale With or without Lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.