Zoro Homepage

Chesapeake White SS 4" Speedometer - 60MPH (Mechanical)

  • Mfr # 33811

  • Zoro # G4673375


product price: $88.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33811
Zoro #
G4673375
UPC #
759266338111
Country of Origin
United States

Description

Chesapeake White SS 4" Speedometer - 60MPH (Mechanical) 4" - Hole Size: 3.375" (85mm) Electronic speedometers operate by capturing pulses produced by a sensor. the pulses are then electronically converted to a speed reading very much like a tachometer converts ignition pulses to RPM. Pitot tube type speedometers operate by pressure from the water being forced into the pitot tube. This pressure is then transmitted through flexible tubing to the bourdon tube movement inside the speedometer head where it is converted into a speed reading by the movement mechanism. Benefits: Wide range of speeds Rugged, Reliable construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.