
Euro Black 2" Water Pressure Gauge - 30 PSI
Mfr # 12810
Zoro # G4672526
product price: $92.69
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12810
Zoro #
G4672526
UPC #
759266128101
Country of Origin
United States
Description
Euro Black 2" Water Pressure Gauge - 30 PSI 2" - Hole size: 2.0625" (53mm) A pressure gauge operates by sending a low amperage current through the gauges's meter to ground via a sending unit with variable resistance. The resistance of the sending units increase or decrease with the changes in pressure, temperature, etc... As the sender's resistance varies, the amount of current allowed to flow through it to ground changes and the meter deflects, showing the change in pressure. Benefits: Anti-scratch glass lens Plastic Cases for corrosion resistance and long life 12 VDC negative ground Can be adapted for 24 VDC systems Available in standard or Metric values
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.